Check Availability
  • CALIFORNIA AIR TOOLS 

    Portable Air Compressor

  • Item # 43NU32
  • Mfr. Model # 2010A
Portable Air Compressor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NU32
Mfr. Model # 2010A
UNSPSC #40151601
Shipping Weight 35.8 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.00
Input Voltage - Air Compressor 110VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 2.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 2.20
Weight - Air Compressor 34 lb.
Max. Pressure - Air Compressor 120 psi
Full Load Amps 8.5
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 1680
Motor Type Induction
Avg. Pump Life 3,000 hr.
Standards UL
Overall Length 18-45/64"
Overall Width 14-13/64"
Overall Height 14-51/64"
Includes (2) Pressure Control Gauges, 1/4" Quick Connector, Thermal Overload Protector, Air Filter
Item Portable Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions