Check Availability
  • CALIFORNIA AIR TOOLS 

    Horizontal 4.00HP - Air Compressor Stationary Air Compressor, 20 gal., 10.6

  • Item # 43NU61
  • Mfr. Model # 20040CAD
Horizontal 4.00HP - Air Compressor Stationary Air Compressor, 20 gal., 10.6
Qty
  • Web Price
    $1,776.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NU61
Mfr. Model # 20040CAD
UNSPSC #40151601
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 4.00
Input Voltage - Air Compressor 220VAC
Lubrication Type - Air compressor Oil Free
Free Air CFM @ Max. Pressure - Air Compressor 10.6
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 20 gal.
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor Type Induction
Overall Length 39"
Overall Width 15"
Overall Height 28"
Includes (2) Pressure Control Gauges, 1/4" Quick Connector, Thermal Overload Protector, Single Phase, Condor Pressure Switch, Automatic Drain Valve
Item Stationary Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions