Check Availability
  • CALIFORNIA AIR TOOLS 

    Electric Air Compressor, Hot Dog, 0.6 HP

  • Item # 54UC95
  • Mfr. Model # 1P1060S
Electric Air Compressor, Hot Dog, 0.6 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.
Show More Close
 

Technical Specifications

Item # 54UC95
Mfr. Model # 1P1060S
UNSPSC #26111604
Shipping Weight 33.1 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.60
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 1.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 1.20
Weight - Air Compressor 29 lb.
Max. Pressure - Air Compressor 120 psi
Full Load Amps 4.5
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 1680
Motor Type Induction
Avg. Pump Life 3,000 hr.
dBA @ 3 Feet 56.0
Overall Length 12-1/2"
Overall Width 14-45/64"
Overall Height 14-3/4"
Includes Built-In Air Filter
Item Portable Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.