Check Availability
  • CALDWELL 

    Trailer Spotter Hitch Insert Ball, 1-7/8

  • Item # 41D529
  • Mfr. Model # 1.7/8" Ball for Hitch
Trailer Spotter Hitch Insert Ball, 1-7/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Caldwell trailer spotter hitch insert ball easily inserts in the trailer hitch to connect the hitch to the forklift trailer.

• Durable, chrome-plated steel construction
• Designed for use with Caldwell hitch insert, No. 41D528, sold separately
Show More Close
 

Technical Specifications

Item # 41D529
Mfr. Model # 1.7/8" Ball for Hitch
UNSPSC #25181708
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Trailer Spotter Hitch Insert Ball
Max. Tongue Weight 600 lb.
Max. Trailer Weight 2000 lb.
Size 1-7/8"
Color Chrome
Material Chrome Plated Steel
For Use With Mfr. No. HITCH INSERT
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In