Check Availability
  • CALDWELL 

    Telescoping Forklift Boom, 8000 lb.

  • Item # 9G163
  • Mfr. Model # FB-80
Telescoping Forklift Boom, 8000 lb.
Qty
  • Web Price
    $2,003.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G163
Mfr. Model # FB-80
UNSPSC #24101629
Shipping Weight 517.0 lbs
Country of Origin USA *
Item Telescoping Forklift Boom
Max. Capacity 8000 lb.
Horizontal Reach 7 ft. to 12 ft. Adjustable in 1 ft. Increments
Usable Fork Pocket Height 2-1/2"
Usable Fork Pocket Width 7-1/2"
Pocket Spacing 22" Outside Edge to Outside Edge
Color Yellow
Weight 520 lb.
Hook Opening 1.61"
Storage Height 18"
Includes Restraining Chain with Grab Hook
* This product's country of origin is subject to change

Compliance and Restrictions