Check Availability
  • CALDWELL 

    Telescoping Forklift Boom, 6000 lb.

  • Item # 8Z498
  • Mfr. Model # FB-60
Telescoping Forklift Boom, 6000 lb.
Qty
  • Web Price
    $1,786.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Caldwell telescoping forklift boom has a maximum horizontal reach of 12' (in 1' increments). The fixed boom features alternate hook positions, a telescoping boom, a restraining chain with grab hook, a handle at the end for easy extension, and a boom locking T-pin.
Show More Close
 

Technical Specifications

Item # 8Z498
Mfr. Model # FB-60
UNSPSC #24101629
Shipping Weight 635.0 lbs
Country of Origin USA *
Item Telescoping Forklift Boom
Max. Capacity 6000 lb.
Horizontal Reach 7 ft. to 12 ft. Adjustable in 1 ft. Increments
Usable Fork Pocket Height 2-1/2"
Usable Fork Pocket Width 7-1/2"
Pocket Spacing 22" Outside Edge to Outside Edge
Color Yellow
Weight 390 lb.
Hook Opening 1.36"
Storage Height 17"
Includes Restraining Chain with Grab Hook
* This product's country of origin is subject to change

Compliance and Restrictions