Check Availability
  • CALDWELL 

    Nylon Webbing Fork Covers, 54"L x 5"W x 1-1/2"H

  • Item # 5TAF4
  • Mfr. Model # 54-1 1/2-5
Nylon Webbing Fork Covers, 54"L x 5"W x 1-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed of nylon webbing, these covers slide over and clip to the forks to protect loads from being marred or scratched.
Show More Close
 

Technical Specifications

Item # 5TAF4
Mfr. Model # 54-1 1/2-5
UNSPSC #24101629
Catalog Page 1185
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Fork Covers
Fork Length 54"
Fork Height 1-1/2"
Fork Width 5"
Material Nylon Webbing
Weight 15 lb.
* This product's country of origin is subject to change

Compliance and Restrictions