Check Availability
  • CALDWELL 

    Manual Ram Hold Down Clamp, 2400 lb. Holding Force, 15-3/4" Max. Ram Height

  • Item # 44N672
  • Mfr. Model # WHD-24M
Manual Ram Hold Down Clamp, 2400 lb. Holding Force, 15-3/4" Max. Ram Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N672
Mfr. Model # WHD-24M
UNSPSC #27112103
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Manual Ram Hold Down Clamp
Holding Force 2400 lb.
Max. Ram Height 15-3/4"
Distance Between Pads O.C. 24"
Frame Material Aluminum
Pad Material Neoprene
Vacuum Pad Shape Round
Vacuum Pad Size 12-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions