Check Availability
  • CALDWELL 

    Manual Base Mounted Jib Crane, 2000 lb., Height Under Span:8 ft.

  • Item # 40M470
  • Mfr. Model # A360-1-8/16
Manual Base Mounted Jib Crane, 2000 lb., Height Under Span:8 ft.
Qty
  • Web Price
    $4,876.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M470
Mfr. Model # A360-1-8/16
UNSPSC #24101630
Shipping Weight 1925.0 lbs
Country of Origin USA *
Item Jib Crane
Mounting Type Base Mounted
Capacity 2000 lb.
Reach 16 ft.
Operation Mode Manual
Height Under Span 8 ft.
Lift Range 0" to 96"
Swivel Angle 360 Degrees
Flange Width 6-1/2"
Mast Diameter 14"
Finish VOC Alkyd
Standards AISC CMAA 70, OSHA 1910.184
Includes Jib Crane Mast and Arm
* This product's country of origin is subject to change

Compliance and Restrictions