Check Availability
  • CALDWELL 

    Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:16 ft.

  • Item # 40M447
  • Mfr. Model # A360-1/2-16/12
Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:16 ft.
Qty
  • Web Price
    $4,505.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M447
Mfr. Model # A360-1/2-16/12
UNSPSC #24101630
Shipping Weight 1710.0 lbs
Country of Origin USA *
Item Jib Crane
Mounting Type Base Mounted
Capacity 1000 lb.
Reach 12 ft.
Operation Mode Manual
Height Under Span 16 ft.
Lift Range 0" to 192"
Swivel Angle 360 Degrees
Flange Width 5-3/4"
Mast Diameter 12-3/4"
Finish VOC Alkyd
Standards AISC CMAA 70, OSHA 1910.184
Includes Jib Crane Mast and Arm
* This product's country of origin is subject to change

Welcome Sign In