Check Availability
  • CALDWELL 

    Manhole Sleeve Lifter, 1000 lb., 12" to 30", Clamp Range 0" to 2-7/8", Headroom 36-5/8"

  • Item # 5NVU6
  • Mfr. Model # MCL - 1/2
Manhole Sleeve Lifter, 1000 lb., 12" to 30", Clamp Range 0" to 2-7/8", Headroom 36-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NVU6
Mfr. Model # MCL - 1/2
UNSPSC #24101604
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Manhole Sleeve Lifter
Load Capacity 1000 lb.
Manhole Frame Opening Diameter 12" to 30"
Clamp Range 0" to 2-7/8"
Headroom 36-5/8"
Bail Opening Height 3-7/8"
Bail Opening Width 2-3/8"
Material Above the Bail Opening 3/8"
Max. Distance Between Bottom of Manhole Cover Support Flange to Top of Frame 5-1/2"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions