Check Availability
  • CALDWELL 

    Lightweight Pallet Lifter, 6000 lb., Fork Height 2-1/2", Fork Length 36", Fork Spacing 18"

  • Item # 5TAF0
  • Mfr. Model # 94-3-48
Lightweight Pallet Lifter, 6000 lb., Fork Height 2-1/2", Fork Length 36", Fork Spacing 18"
Qty
  • Web Price
    $6,325.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TAF0
Mfr. Model # 94-3-48
UNSPSC #24101602
Shipping Weight 658.0 lbs
Country of Origin USA *
Item Lightweight Pallet Lifter
Capacity 6000 lb.
Fork Height 2-1/2"
Fork Length 36"
Fork Width 4-1/2"
Fork Spacing 18"
Bail Center of Gravity 24"
Bail Opening Height 5"
Bail Opening Width 3-1/2"
Headroom 65"
Material Above the Bail Opening 1"
Overall Width 27"
Standards ASME
Throat Height 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms