Check Availability
  • CALDWELL 

    Lightweight Pallet Lifter, 4000 lb., Fork Height 2", Fork Length 36", Fork Spacing 25"

  • Item # 5TAE9
  • Mfr. Model # 94-2-48
Lightweight Pallet Lifter, 4000 lb., Fork Height 2", Fork Length 36", Fork Spacing 25"
Qty
  • Web Price
    $4,941.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Caldwell Lightweight Pallet Lifter holds up to 4,000-lb. This lift is extremely lightweight for ease of handling. Allows the user to convert an overhead crane into a lift truck to handle palletized loads. No slings or chains necessary. Dual lift points eliminates the need for counterweight. Complies with ASME standards.
Show More Close
 

Technical Specifications

Item # 5TAE9
Mfr. Model # 94-2-48
UNSPSC #24101602
Catalog Page 1065
Shipping Weight 473.0 lbs
Country of Origin USA *
Item Lightweight Pallet Lifter
Capacity 4000 lb.
Fork Height 2"
Fork Length 36"
Fork Width 4"
Fork Spacing 25"
Bail Center of Gravity 24"
Bail Opening Height 4-1/2"
Bail Opening Width 2-3/4"
Headroom 62"
Material Above the Bail Opening 3/4"
Overall Width 25"
Standards ASME
Throat Height 48"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms