Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 10000Lb, Weight 1205Lb

  • Item # 40M698
  • Mfr. Model # D180-5-16
Jib, Wall Mount, Cap 10000Lb, Weight 1205Lb
Qty
  • Web Price
    $4,738.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M698
Mfr. Model # D180-5-16
UNSPSC #24101630
Shipping Weight 1305.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 10,000
Boom Length (Ft.) 16
Overall Height (In.) 66
Weight (Lbs.) 1205
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Compliance and Restrictions