Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 6000Lb, Weight 1520Lb

  • Item # 40M690
  • Mfr. Model # D180-3-24
Jib, Wall Mount, Cap 6000Lb, Weight 1520Lb
Qty
  • Web Price
    $3,420.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M690
Mfr. Model # D180-3-24
UNSPSC #24101630
Shipping Weight 1720.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 6000
Boom Length (Ft.) 24
Overall Height (In.) 102
Weight (Lbs.) 1520
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Compliance and Restrictions