Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 6000Lb, Weight 905Lb

  • Item # 40M687
  • Mfr. Model # D180-3-18
Jib, Wall Mount, Cap 6000Lb, Weight 905Lb
Qty
  • Web Price
    $2,704.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M687
Mfr. Model # D180-3-18
UNSPSC #24101630
Shipping Weight 1005.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 6000
Boom Length (Ft.) 18
Overall Height (In.) 75
Weight (Lbs.) 905
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Welcome Sign In