Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 4000Lb, Weight 1745Lb

  • Item # 40M680
  • Mfr. Model # D180-2-28
Jib, Wall Mount, Cap 4000Lb, Weight 1745Lb
Qty
  • Web Price
    $3,273.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M680
Mfr. Model # D180-2-28
UNSPSC #24101630
Shipping Weight 1945.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 4000
Boom Length (Ft.) 28
Overall Height (In.) 108
Weight (Lbs.) 1745
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Welcome Sign In