Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 4000Lb, Weight 1635Lb

  • Item # 40M679
  • Mfr. Model # D180-2-26
Jib, Wall Mount, Cap 4000Lb, Weight 1635Lb
Qty
  • Web Price
    $3,174.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M679
Mfr. Model # D180-2-26
UNSPSC #24101630
Shipping Weight 1835.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 4000
Boom Length (Ft.) 26
Overall Height (In.) 96
Weight (Lbs.) 1635
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Welcome Sign In