Check Availability
  • CALDWELL 

    Jib, Wall Mount, Cap 1000Lb, Weight 275Lb

  • Item # 40M648
  • Mfr. Model # D180-1/2-12
Jib, Wall Mount, Cap 1000Lb, Weight 275Lb
Qty
  • Web Price
    $1,258.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40M648
Mfr. Model # D180-1/2-12
UNSPSC #24101630
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Jib Crane
Type Wall Mounted - Tension
Capacity (Lb.) 1000
Boom Length (Ft.) 12
Overall Height (In.) 45
Weight (Lbs.) 275
Suspension Tension, Mounting Brackets
Finish Painted Yellow
* This product's country of origin is subject to change

Compliance and Restrictions