Check Availability
  • CALDWELL 

    Fork Extensions, 4 x 72 In, 1125 Lb, Pr

  • Item # 9NKP7
  • Mfr. Model # FE4-72
Fork Extensions, 4 x 72 In, 1125 Lb, Pr
Qty
  • Web Price
    $274.55 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NKP7
Mfr. Model # FE4-72
UNSPSC #24101629
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Fork Extensions
Extension Length 72"
Fork Width 4"
Min. Fork Length 48"
Color Yellow
For Use With Standard Fork Thicknesses
Material Steel
Includes Steel Retaining Strap
Load Capacity 1125 lb.
* This product's country of origin is subject to change

Compliance and Restrictions