Check Availability
  • CALDWELL 

    Fork Extensions,6 x 60 In,2250 Lb,Pr

  • Item # 8Z497
  • Mfr. Model # FE6-60
Fork Extensions,6 x 60 In,2250 Lb,Pr
Qty
  • Web Price
    $309.00 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z497
Mfr. Model # FE6-60
UNSPSC #24101629
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Fork Extensions
Extension Length 60"
Fork Width 6"
Min. Fork Length 40"
Color Yellow
For Use With Standard Fork Thicknesses
Material Steel
Includes Steel Retaining Strap
Load Capacity 2250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions