Check Availability
  • CALDWELL 

    Fixed Spread Lifting Beam, 1000 lb., Max. Spread 168", Headroom 98-1/2"

  • Item # 39RK15
  • Mfr. Model # 430-.5-14
Fixed Spread Lifting Beam, 1000 lb., Max. Spread 168", Headroom 98-1/2"
Qty
  • Web Price
    $3,757.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RK15
Mfr. Model # 430-.5-14
UNSPSC #24101602
Shipping Weight 147.0 lbs
Country of Origin USA *
Item Fixed Spread Lifting Beam
Working Load Limit 1000 lb.
Max. Spread 168"
Headroom 98-1/2"
Overall Length 168"
Bail Thickness 41/64"
Usable Upper Bail Length 5"
Usable Upper Bail Width 2-13/16"
Hook Opening 57/64"
Standards ASME B30.20, Category B, Service Class 4
* This product's country of origin is subject to change

Compliance and Restrictions