Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 550 lb., Load Width 3/8" to 9-7/16", Headroom 9" to 16-3/16"

  • Item # 5NVR1
  • Mfr. Model # 176-1/4
Concrete Grab, Polyurethane, 550 lb., Load Width 3/8" to 9-7/16", Headroom 9" to 16-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NVR1
Mfr. Model # 176-1/4
UNSPSC #24101605
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 550 lb.
Load Width 3/8" to 9-7/16"
Headroom 9" to 16-3/16"
Bail Opening Height 15/16"
Bail Opening Width 1-1/8"
Material Above the Bail Opening 7/16"
Overall Width 23-3/4"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions