Check Availability
  • CALDWELL 

    Concrete Grab, Steel, 2200 lb., Load Width 2-3/8" to 7-3/32", Headroom 16-11/16" to 29-1/2"

  • Item # 5NVR0
  • Mfr. Model # 173-1
Concrete Grab, Steel, 2200 lb., Load Width 2-3/8" to 7-3/32", Headroom 16-11/16" to 29-1/2"
Qty
  • Web Price
    $1,316.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NVR0
Mfr. Model # 173-1
UNSPSC #31162608
Shipping Weight 93.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Steel
Capacity 2200 lb.
Load Width 2-3/8" to 7-3/32"
Headroom 16-11/16" to 29-1/2"
Bail Opening Height 2-3/8"
Bail Opening Width 1-11/16"
Material Above the Bail Opening 11/16"
Overall Width 32-5/8" to 36-5/8"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions