Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 1100 lb., Load Width 1-3/16" to 5-1/2", Headroom 13-1/2" to 29-1/2"

  • Item # 5NVP7
  • Mfr. Model # 172-1/2
Concrete Grab, Polyurethane, 1100 lb., Load Width 1-3/16" to 5-1/2", Headroom 13-1/2" to 29-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NVP7
Mfr. Model # 172-1/2
UNSPSC #31162608
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 1100 lb.
Load Width 1-3/16" to 5-1/2"
Headroom 13-1/2" to 29-1/2"
Bail Opening Height 3-3/8"
Bail Opening Width 2"
Material Above the Bail Opening 3/4"
Overall Width 21-13/16" to 28-13/16"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions