Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 550 lb., Load Width 1-3/16" to 5-1/2", Headroom 13-1/2" to 29-1/2"

  • Item # 5NVP6
  • Mfr. Model # 172-1/4
Concrete Grab, Polyurethane, 550 lb., Load Width 1-3/16" to 5-1/2", Headroom 13-1/2" to 29-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NVP6
Mfr. Model # 172-1/4
UNSPSC #31162608
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 550 lb.
Load Width 1-3/16" to 5-1/2"
Headroom 13-1/2" to 29-1/2"
Bail Opening Height 2"
Bail Opening Width 1-11/16"
Material Above the Bail Opening 11/16"
Overall Width 21-13/16" to 28-13/16"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions