Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 2200 lb., Load Width 3/8 to 14-3/4", Headroom 9-3/4 to 17"

  • Item # 44N683
  • Mfr. Model # 176-1
Concrete Grab, Polyurethane, 2200 lb., Load Width 3/8 to 14-3/4", Headroom 9-3/4 to 17"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N683
Mfr. Model # 176-1
UNSPSC #27112104
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 2200 lb.
Load Width 3/8 to 14-3/4"
Headroom 9-3/4 to 17"
Bail Opening Height 1-3/16"
Bail Opening Width 1-5/16"
Material Above the Bail Opening 1/2"
Overall Width 32"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions