Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 2200 lb., Load Width 1-3/8" to 6-3/32", Headroom 16-11/16 to 29-1/2"

  • Item # 44N682
  • Mfr. Model # 172-1
Concrete Grab, Polyurethane, 2200 lb., Load Width 1-3/8" to 6-3/32", Headroom 16-11/16 to 29-1/2"
Qty
  • Web Price
    $1,327.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N682
Mfr. Model # 172-1
UNSPSC #27112104
Shipping Weight 140.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 2200 lb.
Load Width 1-3/8" to 6-3/32"
Headroom 16-11/16 to 29-1/2"
Bail Opening Height 2-3/8"
Bail Opening Width 1-11/16"
Material Above the Bail Opening 11/16"
Overall Width 32-19/32" to 36-19/32"
Standards ASME
* This product's country of origin is subject to change

Welcome Sign In