Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 6000 lb., Load Width 3" to 42", Headroom 33-7/16"

  • Item # 39RK41
  • Mfr. Model # ALG-3-3/42
Concrete Grab, Polyurethane, 6000 lb., Load Width 3" to 42", Headroom 33-7/16"
Qty
  • Web Price
    $5,313.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RK41
Mfr. Model # ALG-3-3/42
UNSPSC #31162608
Shipping Weight 750.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 6000 lb.
Load Width 3" to 42"
Headroom 33-7/16"
Bail Opening Height 6-5/8"
Bail Opening Width 5-1/2"
Material Above the Bail Opening 2"
Overall Width 108-1/2"
Standards ASME B30.20, BTH1, Category B, Service Class 3
* This product's country of origin is subject to change

Compliance and Restrictions