Check Availability
  • CALDWELL 

    Concrete Grab, Polyurethane, 6000 lb., Load Width 3" to 60", Headroom 33-7/16"

  • Item # 39RK30
  • Mfr. Model # ALG-3-3/60
Concrete Grab, Polyurethane, 6000 lb., Load Width 3" to 60", Headroom 33-7/16"
Qty
  • Web Price
    $5,830.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RK30
Mfr. Model # ALG-3-3/60
UNSPSC #31162608
Shipping Weight 800.0 lbs
Country of Origin USA *
Item Concrete Grab
Pad Material Polyurethane
Capacity 6000 lb.
Load Width 3" to 60"
Headroom 33-7/16"
Bail Opening Height 6-5/8"
Bail Opening Width 5-1/2"
Material Above the Bail Opening 2"
Overall Width 90-1/2"
Standards ASME B30.20, BTH1, Category B, Service Class 3
* This product's country of origin is subject to change

Compliance and Restrictions