Check Availability
  • CALDWELL 

    Carriage Forklift Boom, 4000 lb., Horizontal Reach 6 ft.

  • Item # 39RK55
  • Mfr. Model # FJC-40
Carriage Forklift Boom, 4000 lb., Horizontal Reach 6 ft.
Qty
  • Web Price
    $5,159.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RK55
Mfr. Model # FJC-40
UNSPSC #24101629
Shipping Weight 380.0 lbs
Country of Origin USA *
Item Carriage Forklift Boom
Max. Capacity 4000 lb.
Horizontal Reach 6 ft.
Color Yellow
Weight 310 lb.
Hook Opening 1-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.