Check Availability
  • CALDWELL 

    Basket Sling Lifting Beam, 15,000 lb., Max. Spread 72", Min. Spread 36", Headroom 15"

  • Item # 426R34
  • Mfr. Model # 18-7.1/2-6
Basket Sling Lifting Beam, 15,000 lb., Max. Spread 72", Min. Spread 36", Headroom 15"
Qty
  • Web Price
    $2,373.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426R34
Mfr. Model # 18-7.1/2-6
UNSPSC #24101602
Shipping Weight 395.0 lbs
Country of Origin USA *
Item Basket Sling Lifting Beam
Working Load Limit 15,000 lb.
Max. Spread 72"
Min. Spread 36"
Headroom 15"
Overall Length 74"
Bail Thickness 1-1/4"
Usable Upper Bail Length 7"
Usable Upper Bail Width 4"
Hook Opening 2"
Standards ASME B30.20 and BTH-1
* This product's country of origin is subject to change

Compliance and Restrictions