Check Availability
  • CALDWELL 

    Adjustable Pipe Tong, 2000 lb., Load Diameter 4" to 8", Overall Width 5"

  • Item # 5NVX1
  • Mfr. Model # 108-1-4/8
Adjustable Pipe Tong, 2000 lb., Load Diameter 4" to 8", Overall Width 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe Tongs
Feature curved steel grip arm. For use with balanced loads. Vertical lifting only.
Pipe Tongs and Grabs
• Comply with ASME standards
Show More Close
 

Technical Specifications

Item # 5NVX1
Mfr. Model # 108-1-4/8
UNSPSC #27112104
Shipping Weight 32.22 lbs
Country of Origin USA *
Item Adjustable Pipe Tong
Capacity 2000 lb.
Load Diameter 4" to 8"
Overall Width 5"
Headroom 19-1/4" to 26-1/2"
Bail Opening Height 1-5/16"
Bail Opening Width 1-5/16"
Material Above the Bail Opening 1/2"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions