Check Availability
  • CALDWELL 

    Adjustable Lifting Beam, 10,000 lb., Max. Spread 48", Min. Spread 36", Headroom 20-1/2"

  • Item # 426P90
  • Mfr. Model # 20-5-4
Adjustable Lifting Beam, 10,000 lb., Max. Spread 48", Min. Spread 36", Headroom 20-1/2"
Qty
  • Web Price
    $1,412.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426P90
Mfr. Model # 20-5-4
UNSPSC #24101602
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Adjustable Lifting Beam
Working Load Limit 10,000 lb.
Max. Spread 48"
Min. Spread 36"
Headroom 20-1/2"
Overall Length 52"
Bail Thickness 1-1/4"
Usable Upper Bail Length 7"
Usable Upper Bail Width 4"
Hook Opening 1-5/16"
Standards ASME B30.20 and BTH-1
Includes Swivel Hooks, Hook Latches
* This product's country of origin is subject to change

Compliance and Restrictions