Check Availability
  • CALDWELL 

    6000 lb. Sheet Lifter

  • Item # 44N661
  • Mfr. Model # 60-3-72
6000 lb. Sheet Lifter
Qty
  • Web Price
    $11,572.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N661
Mfr. Model # 60-3-72
UNSPSC #44122014
Shipping Weight 1080.0 lbs
Country of Origin USA *
Item Sheet Lifter
Capacity 6000 lb.
Shoe Width 2-5/8"
Headroom 28"
Min. Aisle Width 9"
Bail Opening Height 5"
Bail Opening Width 3"
Bail Thickness 3/4"
Material Above the Bail Opening 1-1/2"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions