Check Availability
  • CALDWELL 

    20,000 lb. Sheet Lifter

  • Item # 44N664
  • Mfr. Model # 60-10-72
20,000 lb. Sheet Lifter
Qty
  • Web Price
    $14,383.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N664
Mfr. Model # 60-10-72
UNSPSC #44122014
Shipping Weight 1950.0 lbs
Country of Origin USA *
Item Sheet Lifter
Capacity 20,000 lb.
Shoe Width 3-1/2"
Headroom 30"
Min. Aisle Width 11"
Bail Opening Height 7"
Bail Opening Width 4"
Bail Thickness 1-1/2"
Material Above the Bail Opening 2"
Standards ASME
* This product's country of origin is subject to change

Welcome Sign In