Check Availability
  • CALDWELL 

    10,000 lb. Sheet Lifter

  • Item # 44N662
  • Mfr. Model # 60-5-60
10,000 lb. Sheet Lifter
Qty
  • Web Price
    $12,116.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N662
Mfr. Model # 60-5-60
UNSPSC #44122014
Shipping Weight 1270.0 lbs
Country of Origin USA *
Item Sheet Lifter
Capacity 10,000 lb.
Shoe Width 2-5/8"
Headroom 29"
Min. Aisle Width 9"
Bail Opening Height 6"
Bail Opening Width 4"
Bail Thickness 1"
Material Above the Bail Opening 2"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions