Check Availability
  • CALBRITE 

    T-Style 4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 382.0 cu. in.

  • Item # 36LM02
  • Mfr. Model # S64000TE00
T-Style 4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 382.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LM02
Mfr. Model # S64000TE00
UNSPSC #39121202
Shipping Weight 30.5 lbs
Country of Origin Taiwan *
Item Conduit Outlet Body w/Cover
Conduit Outlet Body Type Conduit Outlet Body with Cover
Hazardous Location No
Conduit Outlet Body Material Stainless Steel
Conduit Outlet Body Style T
Conduit Outlet Body Hub Size 4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 382.0 cu. in.
Back Type Flat
Color Silver
Special Features Easy Installation Using Ordinary Hand Tools, Cover and Gasket Included
Standards UL514A Approved, UL File #E307133
* This product's country of origin is subject to change

Compliance and Restrictions