Check Availability
  • CALBRITE 

    Stainless Steel Cord Connector, Conduit Size: 1", Cord Dia. Range: 0.81" to 0.93"

  • Item # 36HY49
  • Mfr. Model # S41008GR00
Stainless Steel Cord Connector, Conduit Size: 1", Cord Dia. Range: 0.81" to 0.93"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides exceptional tensile strength and the highest levels of durability in harsh/corrosive environments. Polished with standard bright finish to increase corrosion resistance and aesthetic appearance. All connectors include an embedded Buna-A O-Ring. Includes a stainless steel Locknut. No package quantity required.Manufactured in type 304 stainless steel.
Show More Close
 

Technical Specifications

Item # 36HY49
Mfr. Model # S41008GR00
UNSPSC #39121719
Catalog Page 327
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Cord Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.81" to 0.93"
Hub Trade Size 1"
Material Stainless Steel
Liquid Tight / Dust Tight Liquid Tight
Color Silver
Length 2.18"
For Use With Conduit
Standards UL 514D Approved, CSA Certified, NEMA 4X
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.