Check Availability
  • CALBRITE 

    Solid Standard 7/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 14 ga., 10 ft.

  • Item # 36HY07
  • Mfr. Model # S45810SL78
Solid Standard 7/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 14 ga., 10 ft.
Qty
  • Web Price
    $174.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel can meet any stringent sanitary condition, and its finish fights pitting and bacterial corrosion. This makes it especially useful in corrosive environments such as chemical plants, pulp and paper mills, petrochemical operations, and water and wastewater treatment.
Show More Close
 

Technical Specifications

Item # 36HY07
Mfr. Model # S45810SL78
UNSPSC #39121202
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material 304 Stainless Steel
Strut Channel Style Standard
Slot Type Solid
Strut Channel Size 7/8" x 1-5/8"
Length 10 ft.
Gauge 14
Hole Spacing No Holes
Hole Size No Holes
* This product's country of origin is subject to change

Compliance and Restrictions