Check Availability
  • CALBRITE 

    Slotted Back to Back 1-5/8" x 3-1/4" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.

  • Item # 36HY10
  • Mfr. Model # S45810SB58
Slotted Back to Back 1-5/8" x 3-1/4" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.
Qty
  • Web Price
    $580.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Back to back strut channel can meet any stringent sanitary condition, and its finish fights pitting and bacterial corrosion. This makes it especially useful in corrosive environments such as chemical plants, pulp and paper mills, petrochemical operations, and water and wastewater treatment.
Show More Close
 

Technical Specifications

Item # 36HY10
Mfr. Model # S45810SB58
UNSPSC #39121202
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material 304 Stainless Steel
Strut Channel Style Back to Back
Slot Type Slotted
Strut Channel Size 1-5/8" x 3-1/4"
Length 10 ft.
Gauge 12
* This product's country of origin is subject to change

Compliance and Restrictions