Check Availability
  • CALBRITE 

    Right Angle Beam Clamp, 4" Nominal Conduit/Pipe/Threaded Rod, 4" Jaw Opening, 1 EA

  • Item # 36HX06
  • Mfr. Model # S64000RA00
Right Angle Beam Clamp, 4" Nominal Conduit/Pipe/Threaded Rod, 4" Jaw Opening, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Right Angle Clamp has increased corrosion resistance, due in part to its "brite" finish. This clamp allows you to mount the conduit without drilling holes into the building. This clamp is made for use in industries with corrosive environments such as chemical plants, petrochemical operations, pharmaceuticals and cosmetics, and pulp and paper mills.
Show More Close
 

Technical Specifications

Item # 36HX06
Mfr. Model # S64000RA00
UNSPSC #31162905
Shipping Weight 1.71 lbs
Country of Origin China *
Item Right Angle Beam Clamp
Material 316 Stainless Steel
Nominal Conduit/Pipe/Threaded Rod 4"
Finish Brite
Jaw Opening 4"
Load Rating Not Rated
For Use With Conduits
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.