Check Availability
  • CALBRITE 

    One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Stainless Steel, 1 EA

  • Item # 36HX57
  • Mfr. Model # S207001S00
One Hole Conduit Strap, 3/4" Nominal Conduit/Pipe, Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The stainless steel material ensures that this conduit strap can meet any stringent sanitary condition. Strap is extra corrosion-resistant thanks to its brite finish, so it can be used in corrosive environments. Industries that will find this strap useful include food and beverage production and distribution, marine and coastal facilities, refining and extracting sites, and chemical plants.
Show More Close
 

Technical Specifications

Item # 36HX57
Mfr. Model # S207001S00
UNSPSC #39121701
Catalog Page 315
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit Straps
Item One Hole Conduit Strap
Material Stainless Steel
Nominal Conduit/Pipe 3/4"
For Use With Stainless EMT, ENT
Finish Polished Brite
Length 1.9"
Width 0.8"
Steel Thickness 0.06"
* This product's country of origin is subject to change

Compliance and Restrictions