Check Availability
  • CALBRITE 

    LB-Style 1-1/4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 20.0 cu. in.

  • Item # 36LL77
  • Mfr. Model # S61200LB00
LB-Style 1-1/4" Conduit Outlet Body with Cover, Threaded Stainless Steel, 20.0 cu. in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Calbrite™ stainless steel conduit body is designed to connect and change direction of conduit runs. It can also be used as pulling fittings. It features 316 stainless steel construction polished with a standard “brite” finish to increase corrosion resistance and aesthetic appearance.
Show More Close
 

Technical Specifications

Item # 36LL77
Mfr. Model # S61200LB00
UNSPSC #39121202
Catalog Page 318
Shipping Weight 3.55 lbs
Country of Origin Taiwan *
Item Conduit Outlet Body w/Cover
Conduit Outlet Body Type Conduit Outlet Body with Cover
Hazardous Location No
Conduit Outlet Body Material Stainless Steel
Conduit Outlet Body Style LB
Conduit Outlet Body Hub Size 1-1/4"
Conduit Outlet Body Hub Style Threaded
Conduit Outlet Body Capacity 20.0 cu. in.
Back Type Flat
Color Silver
Special Features Easy Installation Using Ordinary Hand Tools, Designed for Use with Stainless Steel EMT, Light Wall and Rigid Conduits, Cover and Gasket Included
Standards UL514A Approved, UL File #E307133
* This product's country of origin is subject to change

Compliance and Restrictions