Check Availability
  • CALBRITE 

    EMT 304 Stainless Steel Conduit, Trade Size: 2", Nominal Length: 10 ft.

  • Item # 36LM42
  • Mfr. Model # S12010CT00
EMT 304 Stainless Steel Conduit, Trade Size: 2", Nominal Length: 10 ft.
Qty
  • Web Price
    $284.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Calbriteā„¢ EMT conduit is made with stainless steel to meet stringent sanitary requirements. Requires no threading and is joined together using EMT compression fittings. Lighter weight provides cost savings on installation and shipping (weighs 57% less than stainless steel rigid conduit and 43% loss than IMC conduit). Bright finish. No special tools required for installation. Install indoors or outdoors.
Show More Close
 

Technical Specifications

Item # 36LM42
Mfr. Model # S12010CT00
UNSPSC #39121202
Catalog Page 313
Shipping Weight 19.0 lbs
Country of Origin China *
Metallic Conduit Style Conduit
Item Conduit
Metallic Conduit Type EMT
Conduit Material 304 Stainless Steel
Conduit Trade Size 2"
Conduit Nominal Length 10 ft.
Inside Dia. 2-1/16"
Wall Thickness 1/16"
Nominal Outside Dia. 2-13/64"
Special Features Lighter Weight Provides Cost Savings On Installation and Shipping, Requires No Threading and is Joined Together By Utilizing Calbrite EMT Compression Fittings
Standards UL/CUL 797A Approved, Meets ANSI C80.3, UL File #E315441, Full NEC Compliance
* This product's country of origin is subject to change

Welcome Sign In