Check Availability
  • CALBRITE 

    Connector, 316 Stainless Steel, 1-1/4" Conduit Size, 1-1/4" NPT Size

  • Item # 36LK37
  • Mfr. Model # S61200FCS0
Connector, 316 Stainless Steel, 1-1/4" Conduit Size, 1-1/4" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features 316 stainless steel construction, which offers low conductivity and high corrosion resistance. Use with Calbriteā„¢ bare, PVC, and clear-coated flex conduit.
Show More Close
 

Technical Specifications

Item # 36LK37
Mfr. Model # S61200FCS0
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.58 lbs
Country of Origin Taiwan *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1-1/4"
Knockout Size 1-1/4"
Insulated Yes
Insulation Type Internal
NPT Size 1-1/4"
Material 316 Stainless Steel
For Use With Calbrite(TM) Bare, PVC and Clear Coated Flex Conduit
Standards NEMA 4X
* This product's country of origin is subject to change

Compliance and Restrictions