Check Availability
  • CALBRITE 

    Straight, 316 Stainless Steel, 3/4" MNPT Box Connection, 316 Stainless Steel

  • Item # 36LK35
  • Mfr. Model # S60700FCS0
Straight, 316 Stainless Steel, 3/4" MNPT Box Connection, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features 316 stainless steel construction, which offers low conductivity and high corrosion resistance. Use with Calbriteā„¢ bare, PVC, and clear-coated flex conduit.
Show More Close
 

Technical Specifications

Item # 36LK35
Mfr. Model # S60700FCS0
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector 316 Stainless Steel
Trade Size - Metallic Building Cable Connector 3/4"
Box Connection 3/4" MNPT
Cable Clamping Method Compression Nut
Insulated Yes
Use With - Metallic Building Cable Bare and Coated Stainless Steel Flexible Conduit
Standards NEMA 4X
* This product's country of origin is subject to change

Welcome Sign In