Check Availability
  • CALBRITE 

    Conduit Hanger, 2-1/2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

  • Item # 36HX20
  • Mfr. Model # S62500MH00
Conduit Hanger, 2-1/2" Nominal Conduit/Pipe, Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The stainless steel material ensures that this conduit hanger can meet any stringent sanitary condition. Hanger is extra corrosion-resistant thanks to its brite finish, so it can be used in corrosive environments. Industries that will find this hanger useful include food and beverage production and distribution, marine and coastal facilities, refining and extracting sites, and chemical plants.
Show More Close
 

Technical Specifications

Item # 36HX20
Mfr. Model # S62500MH00
UNSPSC #39121701
Catalog Page 319
Shipping Weight 0.23 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Stainless Steel
Nominal Conduit/Pipe 2-1/2"
For Use With Stainless Rigid and IMC, Aluminum, Galvanized and PVC Coated Conduits
Finish Polished Brite
Length 4.6"
Width 3.3"
Steel Thickness 0.07"
* This product's country of origin is subject to change

Welcome Sign In