Check Availability
  • CALBRITE 

    Conduit Clamp, 2" Nominal Conduit/Pipe, Stainless Steel, 1 EA

  • Item # 36HX34
  • Mfr. Model # S62000SP00
Conduit Clamp, 2" Nominal Conduit/Pipe, Stainless Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The stainless steel material ensures that this conduit clamp can meet any stringent sanitary condition. Clamp is extra corrosion-resistant thanks to its brite finish, so it can be used in corrosive environments. Industries that will find this clamp useful include food and beverage production and distribution, marine and coastal facilities, refining and extracting sites, and chemical plants.
Show More Close
 

Technical Specifications

Item # 36HX34
Mfr. Model # S62000SP00
UNSPSC #39121701
Catalog Page 319
Shipping Weight 0.23 lbs
Country of Origin China *
Sub-Category Conduit Clamps
Item Conduit Clamp
Material Stainless Steel
Nominal Conduit/Pipe 2"
For Use With Stainless Rigid and IMC, Aluminum, Galvanized and PVC Coated Conduits
Finish Polished Brite
Length 3.9"
Width 0.6"
Steel Thickness 0.25"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.