Check Availability
  • CALBRITE 

    Clamp Back, 1/2" Nominal Conduit/Pipe/Threaded Rod, Not Rated Jaw Opening, 1 EA

  • Item # 36HX10
  • Mfr. Model # S60500CB00
Clamp Back, 1/2" Nominal Conduit/Pipe/Threaded Rod, Not Rated Jaw Opening, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When the cable and conduit are being secured, the clamp back is used to provide spacing from the mounting surface. The clamp back is constructed to satisfy any stringent sanitary condition, rendering it useful in industries such as food and beverage production and distribution, water and wastewater treatment, marine and coastal facilities, and more. Its brite finish increases its corrosion resistance, making it fit for corrosive environments.
Show More Close
 

Technical Specifications

Item # 36HX10
Mfr. Model # S60500CB00
UNSPSC #31162905
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Clamp Back
Material 316 Stainless Steel
Nominal Conduit/Pipe/Threaded Rod 1/2"
Finish Brite
Jaw Opening Not Rated
Load Rating Not Rated
For Use With Stainless Steel Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.